- Stringer Bead Twist Knot Wheel
- 6 in Diameter
| Dia. | 6 in |
| Wire Size [Nom] | 0.0200 in |
| Trim Length | 3/4 in |
| Wire Material | Steel |
| No. of Knots | 40 |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| RPM [Max] | 12500 rpm |
| Weight | 0.99 LB |
| Dia. | 6 in |
| Wire Size [Nom] | 0.0200 in |
| Trim Length | 3/4 in |
| Wire Material | Steel |
| No. of Knots | 40 |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| RPM [Max] | 12500 rpm |
| Weight | 0.99 LB |