- Crimped Cup Brush
- 6 in Diameter
- Steel Wire Material
| RPM [Max] | 6000 rpm |
| Dia. | 6 in |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Wire Size [Nom] | 0.0200 in |
| Wire Material | Steel |
| Trim Length | 1 3/8 in |
| Weight | 0.0 LB |
| RPM [Max] | 6000 rpm |
| Dia. | 6 in |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Wire Size [Nom] | 0.0200 in |
| Wire Material | Steel |
| Trim Length | 1 3/8 in |
| Weight | 0.0 LB |