- Mini Knot Cup Brush
- 4 in Diameter
- Carbon Steel Wire Material
| Trim Length | 1 1/2 in |
| RPM [Max] | 7000 rpm |
| Dia. | 4 in |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Wire Material | Carbon Steel |
| Wire Size [Nom] | 0.0200 in |
| Weight | 0.0 LB |
| Trim Length | 1 1/2 in |
| RPM [Max] | 7000 rpm |
| Dia. | 4 in |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Wire Material | Carbon Steel |
| Wire Size [Nom] | 0.0200 in |
| Weight | 0.0 LB |