- Mini Knot Cup Brush
- 3 1/2 in Diameter
- Carbon Steel Wire Material
| Trim Length | 1 3/8 in |
| Dia. | 3.5 in |
| Wire Material | Carbon Steel |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Wire Size [Nom] | 0.0200 in |
| RPM [Max] | 7000 rpm |
| Weight | 1.46 LB |
| Trim Length | 1 3/8 in |
| Dia. | 3.5 in |
| Wire Material | Carbon Steel |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Wire Size [Nom] | 0.0200 in |
| RPM [Max] | 7000 rpm |
| Weight | 1.46 LB |