- COMBITWIST® Double Row Cup Brush
- 6 in Diameter
- Steel Wire Material
| Wire Size [Nom] | 0.0230 in |
| RPM [Max] | 6000 rpm |
| Wire Material | Steel |
| Dia. | 6 in |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Trim Length | 1 1/2 in |
| Weight | 4.49 LB |
| Wire Size [Nom] | 0.0230 in |
| RPM [Max] | 6000 rpm |
| Wire Material | Steel |
| Dia. | 6 in |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Trim Length | 1 1/2 in |
| Weight | 4.49 LB |