- COMBITWIST® Knot Wire Cup Brush
- 5 in Diameter
- Carbon Steel Wire Material
| Wire Size [Nom] | 0.0140 in |
| Trim Length | 1 3/8 in |
| RPM [Max] | 7000 rpm |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Wire Material | Carbon Steel |
| Dia. | 5 in |
| Weight | 0.0 LB |
| Wire Size [Nom] | 0.0140 in |
| Trim Length | 1 3/8 in |
| RPM [Max] | 7000 rpm |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Wire Material | Carbon Steel |
| Dia. | 5 in |
| Weight | 0.0 LB |