- COMBITWIST® Knot Wire Cup Brush
- 4 in Diameter
- Stainless Steel Wire Material
| Wire Size [Nom] | 0.0230 in |
| Dia. | 4 in |
| RPM [Max] | 9000 rpm |
| Wire Material | Stainless Steel |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Trim Length | 1 1/4 in |
| Weight | 0.0 LB |
| Wire Size [Nom] | 0.0230 in |
| Dia. | 4 in |
| RPM [Max] | 9000 rpm |
| Wire Material | Stainless Steel |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Trim Length | 1 1/4 in |
| Weight | 0.0 LB |