- COMBITWIST® Knot Wire Cup Brush
- 2 3/4 in Diameter
- Stainless Steel Wire Material
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Dia. | 2.75 in |
| Trim Length | 7/8 in |
| Wire Material | Stainless Steel |
| RPM [Max] | 14000 rpm |
| Wire Size [Nom] | 0.0140 in |
| Weight | 0.0 LB |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Dia. | 2.75 in |
| Trim Length | 7/8 in |
| Wire Material | Stainless Steel |
| RPM [Max] | 14000 rpm |
| Wire Size [Nom] | 0.0140 in |
| Weight | 0.0 LB |