- End Brush
- 3 in Diameter
- Stainless Steel Wire Material
| Type | Mounted Brush |
| Wire Size [Nom] | 0.0060 in |
| Structure | Crimped |
| Dia. | 3 in |
| RPM [Max] | 20000 rpm |
| Wire Material | Stainless Steel |
| Stem Diameter | 1/4 in |
| Trim Length | 7/8 in |
| Weight | 0.0 LB |
| Type | Mounted Brush |
| Wire Size [Nom] | 0.0060 in |
| Structure | Crimped |
| Dia. | 3 in |
| RPM [Max] | 20000 rpm |
| Wire Material | Stainless Steel |
| Stem Diameter | 1/4 in |
| Trim Length | 7/8 in |
| Weight | 0.0 LB |