- Standard Twist Knot Wire Mounted Wheel
- 3 in Diameter
| Trim Length | 3/4 in |
| Wire Material | Steel |
| Dia. | 3 in |
| RPM [Max] | 25000 rpm |
| Stem Diameter | 1/4 in |
| Wire Size [Nom] | 0.0140 in |
| Weight | 0.25 LB |
| Trim Length | 3/4 in |
| Wire Material | Steel |
| Dia. | 3 in |
| RPM [Max] | 25000 rpm |
| Stem Diameter | 1/4 in |
| Wire Size [Nom] | 0.0140 in |
| Weight | 0.25 LB |