- End Brush
- 1/2 in Diameter
- Carbon Steel Wire Material
| Trim Length | 1 in |
| Dia. | 0.5 in |
| Wire Size [Nom] | 0.0200 in |
| RPM [Max] | 22000 rpm |
| Structure | Crimped |
| Type | Mounted Brush |
| Wire Material | Carbon Steel |
| Stem Diameter | 1/4 in |
| Weight | 2.0 LB |
| Trim Length | 1 in |
| Dia. | 0.5 in |
| Wire Size [Nom] | 0.0200 in |
| RPM [Max] | 22000 rpm |
| Structure | Crimped |
| Type | Mounted Brush |
| Wire Material | Carbon Steel |
| Stem Diameter | 1/4 in |
| Weight | 2.0 LB |