- End Brush
- 1 in Diameter
- Stainless Steel Wire Material
| Wire Size [Nom] | 0.0100 in |
| Dia. | 1 in |
| Wire Material | Stainless Steel |
| Type | Mounted Brush |
| RPM [Max] | 20000 rpm |
| Stem Diameter | 1/4 in |
| Trim Length | 1 in |
| Structure | Crimped |
| Weight | 0.25 LB |
| Wire Size [Nom] | 0.0100 in |
| Dia. | 1 in |
| Wire Material | Stainless Steel |
| Type | Mounted Brush |
| RPM [Max] | 20000 rpm |
| Stem Diameter | 1/4 in |
| Trim Length | 1 in |
| Structure | Crimped |
| Weight | 0.25 LB |