- End Brush
- 1 in Diameter
- Carbon Steel Wire Material
| Trim Length | 1 in |
| Structure | Knot Wire |
| Wire Material | Carbon Steel |
| Type | Heavy Duty |
| Stem Diameter | 1/4 in |
| Wire Size [Nom] | 0.0140 in |
| RPM [Max] | 20000 rpm |
| Dia. | 1 in |
| Weight | 2.47 LB |
| Trim Length | 1 in |
| Structure | Knot Wire |
| Wire Material | Carbon Steel |
| Type | Heavy Duty |
| Stem Diameter | 1/4 in |
| Wire Size [Nom] | 0.0140 in |
| RPM [Max] | 20000 rpm |
| Dia. | 1 in |
| Weight | 2.47 LB |