- End Brush
- 1 in Diameter
- Stainless Steel Wire Material
| Structure | Knot Wire |
| Wire Material | Stainless Steel |
| RPM [Max] | 20000 rpm |
| Wire Size [Nom] | 0.0230 in |
| Trim Length | 1 in |
| Stem Diameter | 1/4 in |
| Type | Heavy Duty |
| Dia. | 1 in |
| Weight | 2.35 LB |
| Structure | Knot Wire |
| Wire Material | Stainless Steel |
| RPM [Max] | 20000 rpm |
| Wire Size [Nom] | 0.0230 in |
| Trim Length | 1 in |
| Stem Diameter | 1/4 in |
| Type | Heavy Duty |
| Dia. | 1 in |
| Weight | 2.35 LB |