- Straight Cup Knot End Brush
- 3/4 in Diameter
- Carbon Steel Wire Material
| Wire Size [Nom] | 0.0140 in |
| Dia. | 0.75 in |
| Wire Material | Carbon Steel |
| Weight | 0.18 LB |
| Wire Size [Nom] | 0.0140 in |
| Dia. | 0.75 in |
| Wire Material | Carbon Steel |
| Weight | 0.18 LB |