Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Pferd Advanced410-83140

410-83140

Straight Cup Knot End Brushes
Item #101536707
  • Straight Cup Knot End Brush
  • 1 in Diameter
  • Carbon Steel Wire Material
Pferd Advanced410-83140
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Straight Cup Knot End Brush
  • 1 in Diameter
  • Carbon Steel Wire Material
Wire Material Carbon Steel
Dia. 1 in
Wire Size [Nom] 0.0200 in
Weight 2.6 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison