- ECAP® Encapsulated Wheel
- 4 in Diameter
| Wire Material | Steel |
| Arbor Thread - TPI or Pitch | 5/8 - 1/2 in |
| Trim Length | 3/4 in |
| Dia. | 4 in |
| Wire Size [Nom] | 0.0100 in |
| RPM [Max] | 6000 rpm |
| Weight | 0.0 LB |
| Wire Material | Steel |
| Arbor Thread - TPI or Pitch | 5/8 - 1/2 in |
| Trim Length | 3/4 in |
| Dia. | 4 in |
| Wire Size [Nom] | 0.0100 in |
| RPM [Max] | 6000 rpm |
| Weight | 0.0 LB |