- Curved Handle Scratch Brush
- 4 X 19 Rows
features
- Manufactured to exacting standards on state-of-the-art production equipment
- All wire tufts are precision located on the block to ensure uniform and consistent brushing performance and long service life
- Kiln-dried to keep wire tufts firmly in place and hand selected to ensure straightness and quality
- Quality brush for maintenance applications
- Removal of rust, paint, scale, dirt and other debris
- Cleans metal parts, threads and much more
| Wire Material | Carbon Steel |
| Trim Length | 1 3/16 in |
| Brush Width | 5/8 in |
| Block Width | 5/8 in |
| Handle Type | Curved Handle |
| Block Length | 13 3/4 in |
| Brush Length | 13.75 in |
| Handle Material | Wood |
| Bristle Rows | 4 X 19 |
| Weight | 0.0 LB |

