- Curved Handle Scratch Brush
- 4 X 19 Rows
| Block Width | 5/8 in |
| Brush Length | 13.75 in |
| Brush Width | 5/8 in |
| Handle Material | Wood |
| Trim Length | 1 3/16 in |
| Bristle Rows | 4 X 19 |
| Block Length | 13 3/4 in |
| Wire Material | Stainless Steel |
| Handle Type | Curved Handle |
| Weight | 0.0 LB |

