- Shoe Handle Scratch Brush
- 4 X 16 Rows
| Handle Type | Shoe Handle |
| Handle Material | Plastic |
| Brush Width | 1 1/8 in |
| Block Length | 10 1/4 in |
| Bristle Rows | 4 X 16 |
| Brush Length | 10.25 in |
| Trim Length | 1 3/16 in |
| Wire Material | Carbon Steel |
| Block Width | 1 1/8 in |
| Weight | 0.0 LB |

