- Welders ToothBrush
- 3 X 7 Rows
| Handle Material | Wood |
| Handle Type | Welders Toothbrushes |
| Block Width | 1/2 in |
| Bristle Rows | 3 X 7 |
| Wire Material | Stainless Steel |
| Block Length | 7 1/2 in |
| Trim Length | 1/2 in |
| Brush Width | 1/2 in |
| Brush Length | 7.5 in |
| Weight | 1.0 LB |
| Handle Material | Wood |
| Handle Type | Welders Toothbrushes |
| Block Width | 1/2 in |
| Bristle Rows | 3 X 7 |
| Wire Material | Stainless Steel |
| Block Length | 7 1/2 in |
| Trim Length | 1/2 in |
| Brush Width | 1/2 in |
| Brush Length | 7.5 in |
| Weight | 1.0 LB |