- Straight Back Brush
- 4 X 11 Rows
| Trim Length | 1 1/2 in |
| Block Length | 11 in |
| Bristle Rows | 4 X 11 |
| Handle Material | Wood |
| Wire Material | Carbon Steel |
| Block Width | 1 5/8 in |
| Handle Type | Straight Handle |
| Brush Length | 11 in |
| Brush Width | 5/8 in |
| Weight | 0.0 LB |
| Trim Length | 1 1/2 in |
| Block Length | 11 in |
| Bristle Rows | 4 X 11 |
| Handle Material | Wood |
| Wire Material | Carbon Steel |
| Block Width | 1 5/8 in |
| Handle Type | Straight Handle |
| Brush Length | 11 in |
| Brush Width | 5/8 in |
| Weight | 0.0 LB |