- Block Brush
- 3 X 15 Rows
| Bristle Rows | 3 X 15 |
| Block Width | 13/16 in |
| Handle Type | Chipping Hammer |
| Wire Material | Carbon Steel |
| Block Length | 4 11/16 in |
| Handle Material | Wood |
| Brush Length | 0.813 in |
| Trim Length | 1 3/16 in |
| Weight | 0.0 LB |
| Bristle Rows | 3 X 15 |
| Block Width | 13/16 in |
| Handle Type | Chipping Hammer |
| Wire Material | Carbon Steel |
| Block Length | 4 11/16 in |
| Handle Material | Wood |
| Brush Length | 0.813 in |
| Trim Length | 1 3/16 in |
| Weight | 0.0 LB |