- Series A Shank Vitrified Mounted Point Abrasive Bits
- 3/4 in Diameter
- 30 Grit
- Pink Alumina
| Hardness Grade | O |
| Grit | 30 |
| RPM [Max] | 20960 rpm |
| Shank Diameter | 1/4 in |
| Tool Shape | A1 |
| Bond | Vitrified |
| Type | Mounted Cone |
| Dia. | 0.75 in |
| Type of Abrasive | Bonded |
| Abrasive Material | Pink Alumina |
| Length | 2 1/2 in |
| Weight | 0.15 LB |

