- Series A Shank Vitrified Mounted Point Abrasive Bits
- 1 in Diameter
- 30 Grit
- Aluminum Oxide
| Grit | 30 |
| Shank Diameter | 1/4 in |
| RPM [Max] | 15530 rpm |
| Type of Abrasive | Bonded |
| Tool Shape | A3 |
| Abrasive Material | Aluminum Oxide |
| Length | 2 3/4 in |
| Bond | Vitrified |
| Dia. | 1 in |
| Hardness Grade | M |
| Weight | 0.16 LB |

