- Series A Shank Vitrified Mounted Point Abrasive Bits
- 1 in Diameter
- 30 Grit
- Pink Alumina
| Shank Diameter | 1/4 in |
| Bond | Vitrified |
| Abrasive Material | Pink Alumina |
| Dia. | 1 in |
| Type of Abrasive | Bonded |
| Length | 2 3/4 in |
| Hardness Grade | O |
| Grit | 30 |
| RPM [Max] | 15530 rpm |
| Tool Shape | A3 |
| Type | Mounted Cone |
| Weight | 0.01 LB |

