- Series A Shank Vitrified Mounted Point Abrasive Bits
- 1 1/4 in Diameter
- 30 Grit
- Pink Alumina
| Tool Shape | A4 |
| Hardness Grade | O |
| Type of Abrasive | Bonded |
| Length | 1 1/4 in |
| Shank Diameter | 1/4 in |
| RPM [Max] | 28550 rpm |
| Dia. | 1.25 in |
| Bond | Vitrified |
| Grit | 30 |
| Type | Mounted Cone |
| Abrasive Material | Pink Alumina |
| Weight | 0.11 LB |

