- Series A Shank Vitrified Mounted Point Abrasive Bits
- 7/8 in Diameter
- 30 Grit
- Pink Alumina
| Grit | 30 |
| Dia. | 0.875 in |
| Tool Shape | A11 |
| Type | Mounted Point |
| Type of Abrasive | Bonded |
| Abrasive Material | Pink Alumina |
| Bond | Vitrified |
| Hardness Grade | O |
| RPM [Max] | 24420 rpm |
| Length | 2 in |
| Shank Diameter | 1/4 in |
| Weight | 0.16 LB |

