- Series A Shank Vitrified Mounted Point Abrasive Bits
- 11/16 in Diameter
- 30 Grit
- Aluminum Oxide
| Abrasive Material | Aluminum Oxide |
| Length | 1 1/4 in |
| Dia. | 0.6875 in |
| Tool Shape | A12 |
| RPM [Max] | 38050 rpm |
| Hardness Grade | O |
| Grit | 30 |
| Shank Diameter | 1/4 in |
| Bond | Vitrified |
| Type of Abrasive | Bonded |
| Weight | 0.03 LB |

