- Series A Shank Vitrified Mounted Point Abrasive Bits
- 5/8 in Diameter
- 30 Grit
- Aluminum Oxide
| Type of Abrasive | Bonded |
| Dia. | 0.625 in |
| Length | 5/8 in |
| Abrasive Material | Aluminum Oxide |
| Bond | Vitrified |
| Hardness Grade | O |
| Shank Diameter | 1/4 in |
| Tool Shape | A26 |
| RPM [Max] | 48980 rpm |
| Grit | 30 |
| Weight | 0.04 LB |

