- Series A Shank Vitrified Mounted Point Abrasive Bits
- 1 5/8 in Diameter
- 60 Grit
- Pink Alumina
| Grit | 60 |
| Type | Mounted Disc |
| Length | 3/8 in |
| RPM [Max] | 23510 rpm |
| Type of Abrasive | Bonded |
| Dia. | 1.625 in |
| Shank Diameter | 1/4 in |
| Hardness Grade | O |
| Abrasive Material | Pink Alumina |
| Bond | Vitrified |
| Tool Shape | A36 |
| Weight | 0.08 LB |

