- Series A Shank Vitrified Mounted Point Abrasive Bits
- 1 1/4 in Diameter
- 60 Grit
- Pink Alumina
| Length | 1/4 in |
| Shank Diameter | 1/4 in |
| Hardness Grade | O |
| Dia. | 1.25 in |
| Abrasive Material | Pink Alumina |
| RPM [Max] | 30560 rpm |
| Type | Mounted Flat Round |
| Grit | 60 |
| Bond | Vitrified |
| Type of Abrasive | Bonded |
| Tool Shape | A37 |
| Weight | 0.05 LB |

