- Series A Shank Vitrified Mounted Point Abrasive Bits
- 1 in Diameter
- 60 Grit
- Aluminum Oxide
| Abrasive Material | Aluminum Oxide |
| Hardness Grade | O |
| Dia. | 1 in |
| Type of Abrasive | Bonded |
| Length | 1 in |
| Grit | 60 |
| Shank Diameter | 1/4 in |
| Bond | Vitrified |
| RPM [Max] | 35510 rpm |
| Tool Shape | A38 |
| Weight | 0.0 LB |

