- Series A Shank Vitrified Mounted Point Abrasive Bits
- 3/4 in Diameter
- 60 Grit
- Aluminum Oxide
| Type of Abrasive | Bonded |
| Bond | Vitrified |
| Tool Shape | A39 |
| Length | 3/4 in |
| Abrasive Material | Aluminum Oxide |
| Hardness Grade | O |
| RPM [Max] | 50930 rpm |
| Dia. | 0.75 in |
| Grit | 60 |
| Shank Diameter | 1/4 in |
| Weight | 0.6 LB |

