- Series B Shank Vitrified Mounted Point Abrasive Bits
- 3/8 in Diameter
- 46 Grit
- Aluminum Oxide
| RPM [Max] | 64810 rpm |
| Shank Diameter | 1/8 in |
| Hardness Grade | O |
| Length | 3/4 in |
| Grit | 46 |
| Dia. | 0.375 in |
| Bond | Vitrified |
| Abrasive Material | Aluminum Oxide |
| Tool Shape | B52 |
| Type of Abrasive | Bonded |
| Weight | 0.1 LB |

