- Series B Shank Vitrified Mounted Point Abrasive Bits
- 1/2 in Diameter
- 80 Grit
- Aluminum Oxide
| Shank Diameter | 1/8 in |
| Abrasive Material | Aluminum Oxide |
| Length | 1/2 in |
| Dia. | 0.5 in |
| RPM [Max] | 62420 rpm |
| Tool Shape | B121 |
| Grit | 80 |
| Bond | Vitrified |
| Hardness Grade | O |
| Type of Abrasive | Bonded |
| Weight | 0.11 LB |

