- Series B Shank Vitrified Mounted Point Abrasive Bits
- 3/16 in Diameter
- 100 Grit
- Aluminum Oxide
| Bond | Vitrified |
| Abrasive Material | Aluminum Oxide |
| RPM [Max] | 84720 rpm |
| Type of Abrasive | Bonded |
| Dia. | 0.1875 in |
| Shank Diameter | 1/8 in |
| Tool Shape | B123 |
| Grit | 100 |
| Length | 3/16 in |
| Hardness Grade | O |
| Weight | 0.04 LB |

