- Series B Shank Vitrified Mounted Point Abrasive Bits
- 1/8 in Diameter
- 100 Grit
- Aluminum Oxide
| Dia. | 0.125 in |
| Bond | Vitrified |
| Hardness Grade | O |
| Type of Abrasive | Bonded |
| Grit | 100 |
| Length | 1/8 in |
| Shank Diameter | 1/8 in |
| Abrasive Material | Aluminum Oxide |
| Tool Shape | B124 |
| RPM [Max] | 91770 rpm |
| Weight | 0.04 LB |

