- Series B Shank Vitrified Mounted Point Abrasive Bits
- 1/4 in Diameter
- 100 Grit
- Aluminum Oxide
| Shank Diameter | 1/8 in |
| Abrasive Material | Aluminum Oxide |
| Grit | 100 |
| Dia. | 0.25 in |
| Bond | Vitrified |
| RPM [Max] | 75330 rpm |
| Length | 1/4 in |
| Hardness Grade | O |
| Type of Abrasive | Bonded |
| Tool Shape | B125 |
| Weight | 0.07 LB |

