- Series W Shank Vitrified Mounted Point Abrasive Bits
- 5/16 in Diameter
- 80 Grit
- Aluminum Oxide
| Hardness Grade | O |
| Grit | 80 |
| Shank Diameter | 1/8 in |
| Dia. | 0.3125 in |
| Abrasive Material | Aluminum Oxide |
| Bond | Vitrified |
| Type of Abrasive | Bonded |
| Tool Shape | W170 |
| Length | 1/2 in |
| RPM [Max] | 54860 rpm |
| Weight | 0.09 LB |

