- Series W Shank Vitrified Mounted Point Abrasive Bits
- 3/8 in Diameter
- 46 Grit
- Aluminum Oxide
| Hardness Grade | O |
| RPM [Max] | 37210 rpm |
| Tool Shape | W179 |
| Grit | 46 |
| Shank Diameter | 1/8 in |
| Bond | Vitrified |
| Dia. | 0.375 in |
| Abrasive Material | Aluminum Oxide |
| Type of Abrasive | Bonded |
| Length | 1 1/4 in |
| Weight | 0.0 LB |

