- Series W Shank Vitrified Mounted Point Abrasive Bits
- 1/2 in Diameter
- 46 Grit
- Aluminum Oxide
| Length | 1/2 in |
| Dia. | 0.5 in |
| Abrasive Material | Aluminum Oxide |
| Hardness Grade | O |
| Tool Shape | W185 |
| Shank Diameter | 1/4 in |
| Bond | Vitrified |
| Type of Abrasive | Bonded |
| Grit | 46 |
| RPM [Max] | 44470 rpm |
| Weight | 0.03 LB |

