- Series W Shank Vitrified Mounted Point Abrasive Bits
- 1 in Diameter
- 30 Grit
- Aluminum Oxide
| RPM [Max] | 20750 rpm |
| Length | 2 in |
| Grit | 30 |
| Bond | Vitrified |
| Hardness Grade | O |
| Shank Diameter | 1/4 in |
| Dia. | 1 in |
| Type of Abrasive | Bonded |
| Tool Shape | W222 |
| Abrasive Material | Aluminum Oxide |
| Weight | 1.72 LB |

