- Series W Shank Vitrified Mounted Point Abrasive Bits
- 1 1/2 in Diameter
- 60 Grit
- Aluminum Oxide
| RPM [Max] | 25460 rpm |
| Shank Diameter | 1/4 in |
| Abrasive Material | Aluminum Oxide |
| Tool Shape | W236 |
| Hardness Grade | O |
| Grit | 60 |
| Dia. | 1.5 in |
| Length | 1/2 in |
| Type of Abrasive | Bonded |
| Bond | Vitrified |
| Weight | 0.0 LB |

