- Series W Shank Vitrified Mounted Point Abrasive Bits
- 1 1/2 in Diameter
- 30 Grit
- Aluminum Oxide
| Bond | Vitrified |
| Grit | 30 |
| Shank Diameter | 1/4 in |
| RPM [Max] | 16480 rpm |
| Abrasive Material | Aluminum Oxide |
| Tool Shape | W239 |
| Dia. | 1.5 in |
| Hardness Grade | O |
| Length | 2 in |
| Type of Abrasive | Bonded |
| Weight | 2.62 LB |

