- Series A Resin Bond Mounted Point Abrasive Bits
- 3/4 in Diameter
- 30 Grit
| Abrasive Material | Brown Alumina |
| Applicable Materials | Steel, Cast Iron, Non-Ferrous Metal |
| Shank Diameter | 1/4 in |
| Grit | 30 |
| Abrasive Trade Name | AN |
| Type | Mounted Cone |
| Hardness Grade | N |
| Tool Shape | A1 |
| RPM [Max] | 19800 rpm |
| Dia. | 0.75 in |
| Thickness | 2.5 in |
| Type of Abrasive | Bonded |
| Weight | 0.15 LB |

