- Series A Resin Bond Mounted Point Abrasive Bits
- 1 in Diameter
- 30 Grit
| Shank Diameter | 1/4 in |
| Hardness Grade | N |
| RPM [Max] | 16100 rpm |
| Grit | 30 |
| Applicable Materials | Steel, Cast Iron |
| Thickness | 2.75 in |
| Type | Mounted Cone |
| Abrasive Material | Brown Alumina |
| Type of Abrasive | Bonded |
| Dia. | 1 in |
| Tool Shape | A3 |
| Abrasive Trade Name | AN |
| Weight | 0.62 LB |

