- Mounted Points
- 1 1/4 in Diameter
- 30 Grit
| Abrasive Trade Name | A |
| Type of Abrasive | Bonded |
| RPM [Max] | 28550 rpm |
| Shank Diameter | 1/4 in |
| Dia. | 1.25 in |
| Length | 1 1/4 in |
| Abrasive Material | Aluminum Oxide |
| Grit | 30 |
| Tool Shape | A4 |
| Hardness Grade | N |
| Weight | 0.08 LB |
| Abrasive Trade Name | A |
| Type of Abrasive | Bonded |
| RPM [Max] | 28550 rpm |
| Shank Diameter | 1/4 in |
| Dia. | 1.25 in |
| Length | 1 1/4 in |
| Abrasive Material | Aluminum Oxide |
| Grit | 30 |
| Tool Shape | A4 |
| Hardness Grade | N |
| Weight | 0.08 LB |