- Mounted Points
- 7/8 in Diameter
- 30 Grit
| Shank Diameter | 1/4 in |
| Tool Shape | A11 |
| Abrasive Material | Aluminum Oxide |
| RPM [Max] | 25420 rpm |
| Length | 2 in |
| Grit | 30 |
| Dia. | 0.875 in |
| Abrasive Trade Name | A |
| Type of Abrasive | Bonded |
| Hardness Grade | N |
| Weight | 0.9 LB |
| Shank Diameter | 1/4 in |
| Tool Shape | A11 |
| Abrasive Material | Aluminum Oxide |
| RPM [Max] | 25420 rpm |
| Length | 2 in |
| Grit | 30 |
| Dia. | 0.875 in |
| Abrasive Trade Name | A |
| Type of Abrasive | Bonded |
| Hardness Grade | N |
| Weight | 0.9 LB |