- Mounted Points
- 1 in Diameter
- 30 Grit
| Length | 1 in |
| Shank Diameter | 1/4 in |
| Tool Shape | A21 |
| Type of Abrasive | Bonded |
| Hardness Grade | N |
| Abrasive Material | Aluminum Oxide |
| Dia. | 1 in |
| Abrasive Trade Name | A |
| Grit | 30 |
| RPM [Max] | 35510 rpm |
| Weight | 0.1 LB |
| Length | 1 in |
| Shank Diameter | 1/4 in |
| Tool Shape | A21 |
| Type of Abrasive | Bonded |
| Hardness Grade | N |
| Abrasive Material | Aluminum Oxide |
| Dia. | 1 in |
| Abrasive Trade Name | A |
| Grit | 30 |
| RPM [Max] | 35510 rpm |
| Weight | 0.1 LB |